Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 2"NPTxNPT
- Mfr # ZUSA-PF-22873
- Zoro # G622968532
product price:Â
$
43.19
/ea
Key Features
Fitting Side A Gender
Male
Hex Size
2 29/64 in
Specific Fitting Shape
Straight
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22873
- Zoro #
- G622968532
- UPC #
- 00197666236932
- Country of Origin
- China
- Fitting Side A Gender
- Male
- Specific Fitting Shape
- Straight
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Male
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side A Pipe Threading
- 11 1/2
- Side A Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Finish/Coating
- None
- Includes Seal
- No
- Application
- Air, Gases, Oils, Potable Water
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Color
- Silver
- Item
- Metal Pipe Straight
- Maximum Operating Pressure
- 150 psi
- Wire Color
- Silver
Dimensions
- Hex Size
- 2 29/64 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Thread Size A
- 2"-11.5
- Wire Rope Length
- 2 23/64 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size B
- 1 1/2"-11.5
- Overall Length
- 2 23/64 in
- Length
- 2 23/64 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Male, Threaded, 11 1/2, 2 In.-11.5, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.