Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-22827
- Zoro # G622969102
product price:Â
$
55.79
/ea
Key Features
Overall Length
1 63/64 in
Application
Air, Gases, Oils, Potable Water
Maximum Operating Pressure
150 psi
Fitting Side B Nominal Pipe Size
3/4 in
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22827
- Zoro #
- G622969102
- UPC #
- 00197666236529
- Country of Origin
- China
- Application
- Air, Gases, Oils, Potable Water
- Maximum Operating Pressure
- 150 psi
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- None
- Fitting Side B Gender
- Male
- Fitting Side A Pipe Threading
- 11
- Fitting Side A Type
- Threaded
- Item
- Metal Pipe Straight
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- Straight
- Includes Seal
- No
- Fitting Side B Pipe Threading
- 14
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Side A Thread Type
- BSPT
- Side B Thread Type
- NPT
- Class
- Class 150
- Wire Color
- Silver
Dimensions
- Overall Length
- 1 63/64 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Hex Size
- 1 49/64 in
- Fitting Thread Size A
- 1 1/4"-11
- Fitting Thread Size B
- 3/4"-14
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Wire Rope Length
- 1 63/64 in
- Length
- 1 63/64 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 11, 1 1/4 In.-11, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.