Shop USA INDUSTRIALS

StainlessSteel, Straight, 2"NPTxNPT

  • Mfr # ZUSA-PF-23052
  • Zoro # G322968313

product price: 
$
38.89
/ea

Key Features

Class
Class 150
Includes Seal
No
Finish/Coating
None
For Pipe Schedule
Schedule 40
Side B Thread Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-23052
Zoro #
G322968313
UPC #
00197666227114
Country of Origin
China

Dimensions

Wire Rope Length
1 13/32 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Thread Size A
2"-11.5
Hex Size
2 7/16 in
Fitting Thread Size B
1 1/4"-11.5
Overall Length
1 13/32 in
Length
1 13/32 in

Details

Class
Class 150
Includes Seal
No
Finish/Coating
None
For Pipe Schedule
Schedule 40
Side B Thread Type
NPT
Side A Thread Type
NPT
Fitting Side B Pipe Threading
11 1/2
Application
Air, Gases, Oils, Potable Water
Maximum Operating Pressure
150 psi
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Gender
Female
Item
Metal Pipe Straight
Specific Fitting Shape
Straight
Color
Silver
Wire Color
Silver

Description

Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Male, Threaded, 11 1/2, 2 In.-11.5, 1 1/4 in, Female, Threaded, 11 1/2, 1 1/4 In.-11.5, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.