StainlessSteel, Straight, 2"NPTxNPT
- Mfr # ZUSA-PF-23330
- Zoro # G122968629
product price:Â
$
40.69
/ea
Key Features
Application
Air, Gases, Oils, Potable Water
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
11 1/2
Side A Thread Type
NPT
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23330
- Zoro #
- G122968629
- UPC #
- 00197666216194
- Country of Origin
- China
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Side A Thread Type
- NPT
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Male
- Includes Seal
- No
- Maximum Operating Pressure
- 150 psi
- Class
- Class 150
- Item
- Metal Pipe Straight
- Fitting Side B Gender
- Female
- Fitting Side B Pipe Threading
- 14
- Thread Sealant Type
- PTFE
- Side B Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Specific Fitting Shape
- Straight
- Includes Pre-Applied Thread Sealant
- Yes
- Finish/Coating
- None
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 2"-11.5
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Hex Size
- 2 29/64 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Wire Rope Length
- 1 13/32 in
- Fitting Thread Size B
- 1/2"-14
- Overall Length
- 1 13/32 in
- Length
- 1 13/32 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Male, Threaded, 11 1/2, 2 In.-11.5, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.