StainlessSteel, Straight, 1/4"NPTx1/4"SAE

  • Mfr # 1/4-4 FHG5-SS
  • Zoro # G700713030
product price: 
$
85.85
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Color
Silver
Application
Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1/4-4 FHG5-SS
Zoro #
G700713030
UPC #
-
Country of Origin
United States
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Color
Silver
Application
Oils
Maximum Operating Pressure
6,000 psi
Fitting Side A Gender
Male
Fitting Side B Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
Finish/Coating
Chrome-Plated
Material Grade
316
Fitting Side A Type
Threaded
Side A Thread Type
NPT
Side B Thread Type
SAE
Wire Color
Silver

Dimensions

Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in

Description

The PARKER - 1/4-4 FHG5-SS is a stainless steel adapter designed to connect two components with differing connection types or thread standards in hydraulic fluid systems. It features a male NPT connection on Side A and a female SAE-ORB connection on Side B, both sized at 1/4 inch nominal pipe size. Constructed from 316 stainless steel with a chrome-plated finish, the fitting is intended to provide a corrosion-resistant transition point in various process and industrial piping setups. This adapter is rated for operation within the specified pressure range of 6,000 psi, suitable for high-pressure hydraulic fluid applications.

Key Features:

  • Material: 316 stainless steel, providing corrosion resistance.
  • Finish: Chrome-plated surface for added durability.
  • Connection Side A: Male NPT, 1/4 inch nominal pipe size.
  • Connection Side B: Female SAE-ORB, 1/4 inch nominal pipe size.
  • Rated for operation within the specified pressure range of 6,000 psi.
  • Compatible with hydraulic fluid systems within specified parameters.
  • Conforms to standards including ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476.
  • Does not include pre-applied thread sealant or additional sealing components.

Ratings & reviews