Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 2"NPTxNPT
- Mfr # ZUSA-PF-23332
- Zoro # G522968724
product price:Â
$
40.69
/ea
Key Features
Color
Silver
Hex Size
3 9/64 in
Fitting Side A Type
Threaded
Fitting Side A Gender
Male
Maximum Operating Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23332
- Zoro #
- G522968724
- UPC #
- 00197666227268
- Country of Origin
- China
- Item
- Metal Pipe Straight
- Color
- Silver
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Male
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Gender
- Female
- Includes Seal
- No
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side A Pipe Threading
- 11 1/2
- Thread Sealant Type
- PTFE
- Fitting Side B Pipe Threading
- 11 1/2
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Specific Fitting Shape
- Straight
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Fitting Side B Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Wire Color
- Silver
Dimensions
- Hex Size
- 3 9/64 in
- Fitting Thread Size B
- 1 1/4"-11.5
- Fitting Thread Size A
- 2"-11.5
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Wire Rope Length
- 1 59/64 in
- Overall Length
- 1 59/64 in
- Length
- 1 59/64 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Male, Threaded, 11 1/2, 2 In.-11.5, 1 1/4 in, Female, Threaded, 11 1/2, 1 1/4 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.