Pipe Fitting

  • Mfr # 1224P-4
  • Zoro # G923744064
product price: 
$
6.85
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Class
Class 400
Side 3 Thread Type
NPT
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
18
Side B Thread Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1224P-4
Zoro #
G923744064
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size B
1/4"-18
Overall Length
1 33/64 in
Fitting Thread Size A
1/4"-18
Fitting Thread Size C
1/4"-18
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side C Nominal Pipe Size
1/4 in
Bend Nominal Dimensions
0.91 in x 0.76 in
Fitting Side B Nominal Pipe Size
1/4 in
Wire Rope Length
1 33/64 in
Length
1 33/64 in

Details

Class
Class 400
Side 3 Thread Type
NPT
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
18
Side B Thread Type
NPT
Specific Fitting Shape
Tee
Side A Thread Type
NPT
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
18
Standards
SAE J530, SAE J531
Fitting Side B Type
Threaded
Series
1224P
Fitting Side B Gender
Female
Fitting Side C Gender
Male
Fitting Side C Type
Threaded
Application
Air, Potable Water
Finish/Coating
Washed
Fitting Side C Pipe Threading
18
Gravity Flow
Pressure
Maximum Operating Pressure
1,000 psi
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Color
Brass
Max. Steam Pressure
1,000 PSI
Wire Color
Brass

Description

Pipe Fitting, 1/4 in Size, Brass, 1224P Series, NPT

Restrictions

Ratings & reviews