StainlessSteel, Straight, 2"NPTxNPT
- Mfr # ZUSA-PF-23400
- Zoro # G822969438
product price:Â
$
43.89
/ea
Key Features
Fitting Side A Nominal Pipe Size
2 in
Wire Rope Length
1 13/32 in
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Gender
Female
Thread Sealant Type
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23400
- Zoro #
- G822969438
- UPC #
- 00197666225172
- Country of Origin
- China
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Gender
- Female
- Thread Sealant Type
- PTFE
- Fitting Side B Type
- Threaded
- Color
- Silver
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Gender
- Male
- Side B Thread Type
- NPT
- Item
- Metal Pipe Straight
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Pipe Threading
- 18
- Fitting Side A Type
- Threaded
- Finish/Coating
- None
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Yes
- Specific Fitting Shape
- Straight
- Class
- Class 150
- Includes Seal
- No
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 2 in
- Wire Rope Length
- 1 13/32 in
- Hex Size
- 2 29/64 in
- Fitting Thread Size A
- 2"-11.5
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Thread Size B
- 1/4"-18
- Overall Length
- 1 13/32 in
- Length
- 1 13/32 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Male, Threaded, 11 1/2, 2 In.-11.5, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.