StainlessSteel, Straight, 2"NPTxNPT
- Mfr # ZUSA-PF-440
- Zoro # G522968113
product price:Â
$
37.35
/ea
Key Features
Includes Seal
No
Specific Fitting Shape
Straight
For Pipe Schedule
Schedule 40
Fitting Side A Gender
Male
Fitting Thread Size B
1"-11.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-440
- Zoro #
- G522968113
- UPC #
- 193005418090
- Country of Origin
- China
- Includes Seal
- No
- Specific Fitting Shape
- Straight
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Male
- Fitting Side B Gender
- Male
- Item
- Metal Pipe Straight
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Pipe Threading
- 11 1/2
- Color
- Silver
- Side B Thread Type
- NPT
- Finish/Coating
- None
- Application
- Air, Gases, Oils, Potable Water
- Class
- Class 150
- Thread Sealant Type
- PTFE
- Maximum Operating Pressure
- 150 psi
- Side A Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Standards
- ANSI/ASME B1.20.1, ASTM A351
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1"-11.5
- Fitting Thread Size A
- 2"-11.5
- Hex Size
- 2 7/16 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Wire Rope Length
- 2 1/4 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Overall Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Male, Threaded, 11 1/2, 2 In.-11.5, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.