Shop SCI
See all product information
Create Account
Union
- Mfr # 4308002560
- Zoro # G623939678
product price:Â
$
23.35
/ea
Key Features
Includes Seal
No
For Pipe Schedule
Schedule 40
Specific Fitting Shape
Union
Includes Pre-Applied Thread Sealant
No
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308002560
- Zoro #
- G623939678
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Union
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Specific Fitting Shape
- Union
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- NPT
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Standards
- ASME B16.11
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side A Type
- Threaded
- Class
- Class 3000
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side B Gender
- Female
- Fitting Side B Pipe Threading
- 11 1/2
- Side B Thread Type
- NPT
- Finish/Coating
- None
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
Description
Union, Carbon Steel, None, Not Applicable, Class Class 3000, For Pipe Schedule Schedule 40, 1 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 1 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.