Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 2"NPTxNPT
- Mfr # ZUSA-PF-442
- Zoro # G822969285
product price:Â
$
40.45
/ea
Key Features
For Pipe Schedule
Schedule 40
Side A Thread Type
NPT
Fitting Side B Pipe Threading
11 1/2
Standards
ANSI/ASME B1.20.1, ASTM A351
Fitting Side A Pipe Threading
11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-442
- Zoro #
- G822969285
- UPC #
- 193005418106
- Country of Origin
- China
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Fitting Side B Pipe Threading
- 11 1/2
- Standards
- ANSI/ASME B1.20.1, ASTM A351
- Fitting Side A Pipe Threading
- 11 1/2
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Type
- Threaded
- Side B Thread Type
- NPT
- Includes Seal
- No
- Item
- Metal Pipe Straight
- Fitting Side B Gender
- Male
- Fitting Side A Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Includes Pre-Applied Thread Sealant
- Yes
- Color
- Silver
- Fitting Side A Gender
- Male
- Class
- Class 150
- Specific Fitting Shape
- Straight
- Thread Sealant Type
- PTFE
- Finish/Coating
- None
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 2"-11.5
- Wire Rope Length
- 2 23/64 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Hex Size
- 2 29/64 in
- Fitting Thread Size B
- 1 1/2"-11.5
- Overall Length
- 2 23/64 in
- Length
- 2 23/64 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Male, Threaded, 11 1/2, 2 In.-11.5, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.