Threaded Coupling
- Mfr # 4308000102
- Zoro # G223939733
product price:Â
$
3.95
/ea
Key Features
Fitting Side B Gender
Female
For Pipe Schedule
Schedule 40
Fitting Side B Nominal Pipe Size
1/4 in
Specific Fitting Shape
Straight
Fitting Side A Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4308000102
- Zoro #
- G223939733
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
Details
- Item
- Threaded Coupling
- Fitting Side B Gender
- Female
- For Pipe Schedule
- Schedule 40
- Specific Fitting Shape
- Straight
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 18
- Side A Thread Type
- NPT
- Standards
- ASME B16.11
- Application
- Air, Gases, Non-Potable Water, Oils
- Class
- Class 3000
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Side B Thread Type
- NPT
- Fitting Side B Pipe Threading
- 18
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Fitting Side A Gender
- Female
- Finish/Coating
- None
- Fitting Side B Type
- Threaded
Description
Straight, Carbon Steel, None, Not Applicable, Class Class 3000, For Pipe Schedule Schedule 40, 1/4 in, Female, Threaded, Not Applicable, 18, Not Applicable, 1/4 in, Female, Threaded, Not Applicable, 18, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.