Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 3/4"BSPPxNPT
- Mfr # ZUSA-PF-22838
- Zoro # G422969104
product price:Â
$
30.29
/ea
Key Features
Class
Class 150
Fitting Side A Pipe Threading
14
For Pipe Schedule
Schedule 40
Finish/Coating
None
Application
Air, Gases, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22838
- Zoro #
- G422969104
- UPC #
- 00197666236635
- Country of Origin
- China
- Class
- Class 150
- Fitting Side A Pipe Threading
- 14
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- None
- Application
- Air, Gases, Oils, Potable Water
- Item
- Metal Pipe Straight
- Side B Thread Type
- NPT
- Color
- Silver
- Fitting Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- BSPP
- Specific Fitting Shape
- Straight
- Maximum Operating Pressure
- 150 psi
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Male
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 18
- Wire Color
- Silver
Dimensions
- Hex Size
- 31/32 in
- Fitting Thread Size A
- 3/4"-14
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 1 5/8 in
- Fitting Thread Size B
- 1/4"-18
- Overall Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.