Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 3/4"BSPTxNPT
- Mfr # ZUSA-PF-22823
- Zoro # G822969636
product price:Â
$
26.79
/ea
Key Features
Fitting Side A Pipe Threading
14
Side B Thread Type
NPT
Includes Seal
No
Finish/Coating
None
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22823
- Zoro #
- G822969636
- UPC #
- 00197666236482
- Country of Origin
- China
- Fitting Side A Pipe Threading
- 14
- Side B Thread Type
- NPT
- Includes Seal
- No
- Finish/Coating
- None
- Color
- Silver
- Application
- Air, Gases, Oils, Potable Water
- Side A Thread Type
- BSPT
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Specific Fitting Shape
- Straight
- For Pipe Schedule
- Schedule 40
- Item
- Metal Pipe Straight
- Class
- Class 150
- Fitting Side B Gender
- Male
- Fitting Side B Pipe Threading
- 18
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 150 psi
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 5/8 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Thread Size B
- 3/8"-18
- Hex Size
- 1 1/8 in
- Fitting Thread Size A
- 3/4"-14
- Overall Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 3/8 in, Male, Threaded, 18, 3/8 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.