Shop USA INDUSTRIALS

StainlessSteel, Straight, 3/4"NPTxNPT

  • Mfr # ZUSA-PF-22860
  • Zoro # G022969658

product price: 
$
15.59
/ea

Key Features

For Pipe Schedule
Schedule 40
Side B Thread Type
NPT
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Finish/Coating
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22860
Zoro #
G022969658
UPC #
00197666233344
Country of Origin
China

Dimensions

Fitting Thread Size B
1/4"-18
Wire Rope Length
1 39/64 in
Hex Size
1 1/8 in
Fitting Thread Size A
3/4"-14
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
1 39/64 in
Length
1 39/64 in

Details

For Pipe Schedule
Schedule 40
Side B Thread Type
NPT
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Finish/Coating
None
Fitting Side B Type
Threaded
Color
Silver
Includes Seal
No
Fitting Side B Pipe Threading
18
Maximum Operating Pressure
150 psi
Fitting Side A Type
Threaded
Item
Metal Pipe Straight
Fitting Side A Pipe Threading
14
Application
Air, Gases, Oils, Potable Water
Side A Thread Type
NPT
Specific Fitting Shape
Straight
Fitting Side B Gender
Male
Class
Class 150
Wire Color
Silver

Description

Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.