StainlessSteel, Straight, 3"NPTxNPT
- Mfr # ZUSA-PF-23342
- Zoro # G322968719
product price:Â
$
95.39
/ea
Key Features
Maximum Operating Pressure
150 psi
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
14
Includes Pre-Applied Thread Sealant
Yes
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23342
- Zoro #
- G322968719
- UPC #
- 00197666216231
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Type
- Threaded
- Fitting Side B Pipe Threading
- 14
- Includes Pre-Applied Thread Sealant
- Yes
- Includes Seal
- No
- Fitting Side A Gender
- Male
- Specific Fitting Shape
- Straight
- Fitting Side A Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Item
- Metal Pipe Straight
- Side B Thread Type
- NPT
- Fitting Side B Gender
- Female
- Finish/Coating
- None
- Class
- Class 150
- Fitting Side A Pipe Threading
- 8
- For Pipe Schedule
- Schedule 40
- Thread Sealant Type
- PTFE
- Side A Thread Type
- NPT
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1/2"-14
- Fitting Thread Size A
- 3"-8
- Wire Rope Length
- 1 15/16 in
- Hex Size
- 3 3/4 in
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Overall Length
- 1 15/16 in
- Length
- 1 15/16 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3 in, Male, Threaded, 8, 3 In.-8, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.