Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 3/4"NPTxNPT
- Mfr # ZUSA-PF-22861
- Zoro # G022968828
product price:Â
$
15.59
/ea
Key Features
Fitting Side A Type
Threaded
Color
Silver
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Specific Fitting Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22861
- Zoro #
- G022968828
- UPC #
- 00197666233351
- Country of Origin
- China
- Fitting Side A Type
- Threaded
- Color
- Silver
- Class
- Class 150
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- Straight
- Application
- Air, Gases, Oils, Potable Water
- Side B Thread Type
- NPT
- Fitting Side B Gender
- Male
- Includes Seal
- No
- Fitting Side B Pipe Threading
- 18
- Maximum Operating Pressure
- 150 psi
- Item
- Metal Pipe Straight
- For Pipe Schedule
- Schedule 40
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Finish/Coating
- None
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 14
- Wire Color
- Silver
Dimensions
- Hex Size
- 1 1/8 in
- Wire Rope Length
- 1 5/8 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Thread Size B
- 3/8"-18
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Thread Size A
- 3/4"-14
- Overall Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 3/8 in, Male, Threaded, 18, 3/8 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.