Pipe Nipple
- Mfr # 4321004610
- Zoro # G823939713
product price:Â
$
5.29
/ea
Key Features
Fitting Side A Pipe Threading
14
Side A Thread Type
NPT
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Fitting Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4321004610
- Zoro #
- G823939713
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
Details
- Item
- Metal Pipe Nipple
- Fitting Side A Pipe Threading
- 14
- Side A Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Male
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Fitting Side B Pipe Threading
- 14
- Side B Thread Type
- NPT
- Specific Fitting Shape
- Straight
- Finish/Coating
- None
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Application
- Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
- For Pipe Schedule
- Schedule 80
- Fitting Side A Gender
- Male
- Standards
- ASME B1.20.1, ASME B16.11, ASTM A182
Description
Straight, Stainless Steel, None, 304, Class Not Applicable, For Pipe Schedule Schedule 80, 1/2 in, Male, Threaded, Not Applicable, 14, Not Applicable, 1/2 in, Male, Threaded, Not Applicable, 14, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.