StainlessSteel, Straight, 3/4"NPTxNPT
- Mfr # ZUSA-PF-22893
- Zoro # G222967560
product price:Â
$
17.39
/ea
Key Features
Color
Silver
Wire Rope Length
1 23/32 in
Fitting Side A Nominal Pipe Size
3/4 in
Application
Air, Gases, Oils, Potable Water
Finish/Coating
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22893
- Zoro #
- G222967560
- UPC #
- 00197666237137
- Country of Origin
- China
- Color
- Silver
- Application
- Air, Gases, Oils, Potable Water
- Finish/Coating
- None
- Maximum Operating Pressure
- 150 psi
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Specific Fitting Shape
- Straight
- Fitting Side B Gender
- Male
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- NPT
- Fitting Side B Pipe Threading
- 14
- Class
- Class 150
- Fitting Side A Gender
- Male
- Fitting Side A Pipe Threading
- 14
- Side B Thread Type
- NPT
- Item
- Metal Pipe Straight
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 23/32 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Hex Size
- 1 1/8 in
- Fitting Thread Size A
- 3/4"-14
- Fitting Thread Size B
- 1/2"-14
- Overall Length
- 1 23/32 in
- Length
- 1 23/32 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.