Shop SCI
See all product information
Create Account
Union
- Mfr # 4308002552
- Zoro # G323939800
product price:Â
$
16.89
/ea
Key Features
Fitting Side A Pipe Threading
18
Fitting Side B Pipe Threading
18
Fitting Side B Gender
Female
Side B Thread Type
NPT
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308002552
- Zoro #
- G323939800
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Union
- Fitting Side A Pipe Threading
- 18
- Fitting Side B Pipe Threading
- 18
- Fitting Side B Gender
- Female
- Side B Thread Type
- NPT
- Includes Seal
- No
- Finish/Coating
- None
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Female
- Specific Fitting Shape
- Union
- Class
- Class 3000
- Includes Pre-Applied Thread Sealant
- No
- Standards
- ASME B16.11
- Application
- Air, Gases, Non-Potable Water, Oils
- Side A Thread Type
- NPT
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
Description
Union, Carbon Steel, None, Not Applicable, Class Class 3000, For Pipe Schedule Schedule 40, 1/4 in, Female, Threaded, Not Applicable, 18, Not Applicable, 1/4 in, Female, Threaded, Not Applicable, 18, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.