Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 3/4"NPTxNPT
- Mfr # ZUSA-PF-23349
- Zoro # G622968501
product price:Â
$
12.29
/ea
Key Features
Thread Sealant Type
PTFE
Fitting Thread Size A
3/4"-14
Fitting Side B Type
Threaded
Wire Rope Length
1 1/64 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23349
- Zoro #
- G622968501
- UPC #
- 00197666227145
- Country of Origin
- China
- Thread Sealant Type
- PTFE
- Fitting Side B Type
- Threaded
- Color
- Silver
- Fitting Side A Gender
- Male
- Fitting Side A Pipe Threading
- 14
- Side A Thread Type
- NPT
- Finish/Coating
- None
- Includes Seal
- No
- Side B Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Specific Fitting Shape
- Straight
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Pipe Threading
- 27
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Female
- Application
- Air, Gases, Oils, Potable Water
- Maximum Operating Pressure
- 150 psi
- Item
- Metal Pipe Straight
- Class
- Class 150
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 3/4"-14
- Wire Rope Length
- 1 1/64 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Thread Size B
- 1/8"-27
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Hex Size
- 1 15/64 in
- Overall Length
- 1 1/64 in
- Length
- 1 1/64 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.