Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 3/8"BSPPxBSPP
- Mfr # ZUSA-PF-22918
- Zoro # G522967642
product price:Â
$
13.39
/ea
Key Features
Includes Seal
No
Wire Rope Length
1 1/64 in
Fitting Side B Gender
Female
Application
Air, Gases, Oils, Potable Water
Side B Thread Type
BSPP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22918
- Zoro #
- G522967642
- UPC #
- 00197666216088
- Country of Origin
- China
- Includes Seal
- No
- Fitting Side B Gender
- Female
- Application
- Air, Gases, Oils, Potable Water
- Side B Thread Type
- BSPP
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 19
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Color
- Silver
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- BSPP
- Fitting Side B Pipe Threading
- 28
- Maximum Operating Pressure
- 150 psi
- Item
- Metal Pipe Straight
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- Straight
- Fitting Side A Type
- Threaded
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 1/64 in
- Fitting Thread Size B
- 1/8"-28
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Thread Size A
- 3/8"-19
- Overall Length
- 1 1/64 in
- Length
- 1 1/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Female, Threaded, 19, 3/8 In.-19, 1/8 in, Female, Threaded, 28, 1/8 In.-28, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.