StainlessSteel, Straight, 3/8"BSPTxNPT
- Mfr # ZUSA-PF-22784
- Zoro # G322969617
product price:Â
$
15.99
/ea
Key Features
Class
Class 150
Specific Fitting Shape
Straight
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Pipe Threading
18
Fitting Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22784
- Zoro #
- G322969617
- UPC #
- 00197666236147
- Country of Origin
- China
- Class
- Class 150
- Specific Fitting Shape
- Straight
- Fitting Side B Pipe Threading
- 18
- Fitting Side A Gender
- Male
- Fitting Side B Gender
- Male
- Color
- Silver
- Fitting Side A Pipe Threading
- 19
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Item
- Metal Pipe Straight
- Finish/Coating
- None
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 150 psi
- Includes Seal
- No
- Application
- Air, Gases, Oils, Potable Water
- Side A Thread Type
- BSPT
- Fitting Side B Type
- Threaded
- Side B Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 5/16 in
- Hex Size
- 49/64 in
- Fitting Thread Size B
- 3/8"-18
- Fitting Thread Size A
- 3/8"-19
- Overall Length
- 1 5/16 in
- Length
- 1 5/16 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Male, Threaded, 19, 3/8 In.-19, 3/8 in, Male, Threaded, 18, 3/8 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.