Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW6606-12
- Zoro # G823559751
product price:Â
$
821.99
/ea
Free Shipping & Returns
Key Features
Cover Length
66 in
For Maximum Circumference
66 in
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Cover Width
6 in
For Maximum Outside Diameter
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW6606-12
- Zoro #
- G823559751
- UPC #
- 810223076429
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Maximum Circumference
- 66 in
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Cable Gauge
- 18 AWG
- Market
- Industrial
- Maximum Wattage
- 180 W
- For Minimum Circumference
- 44 in
- R Value
- 0.48
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Plug Type
- Three Prong
- Fastening System
- Lacing Anchor; Wire
- Minimum Ambient Temperature
- -40 Degrees F
- Color
- Gray
- Operating Voltage
- 12V
- Standards
- OSHA
- Electrical Connection
- Power Cord
- Features
- Fastener Material
- Stainless Steel
- Jacket Material
- Silicone
- Maximum Ambient Temperature
- 200 Degrees F
- For Environment
- Agricultural, Food
Dimensions
- Cover Length
- 66 in
- Cover Width
- 6 in
- For Maximum Outside Diameter
- 17 in
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 18 in
- For Minimum Outside Diameter
- 14 in
- Heating Cable Length
- 240 in
- For Maximum Pipe Size
- 20 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 6 in, Cover Length 66 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 66 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.