StainlessSteel, Straight, 3/8"NPTxNPT
- Mfr # ZUSA-PF-22757
- Zoro # G622968099
product price:Â
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Specific Fitting Shape
Straight
Maximum Operating Pressure
150 psi
Finish/Coating
None
Side B Thread Type
NPT
Fitting Side B Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22757
- Zoro #
- G622968099
- UPC #
- 00197666235881
- Country of Origin
- China
- Specific Fitting Shape
- Straight
- Maximum Operating Pressure
- 150 psi
- Finish/Coating
- None
- Side B Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Class
- Class 150
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 18
- Includes Seal
- No
- Item
- Metal Pipe Straight
- Includes Pre-Applied Thread Sealant
- No
- Color
- Silver
- Fitting Side A Pipe Threading
- 18
- Application
- Air, Gases, Oils, Potable Water
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Male
- Side A Thread Type
- NPT
- Fitting Side A Gender
- Male
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 5/16 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Hex Size
- 49/64 in
- Fitting Thread Size A
- 3/8"-18
- Fitting Thread Size B
- 3/8"-18
- Overall Length
- 1 5/16 in
- Length
- 1 5/16 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Male, Threaded, 18, 3/8 In.-18, 3/8 in, Male, Threaded, 18, 3/8 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.