StainlessSteel, Straight, 3"NPTxNPT
- Mfr # ZUSA-PF-23411
- Zoro # G622968877
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Fitting Side A Pipe Threading
8
Maximum Operating Pressure
150 psi
Includes Seal
No
Wire Rope Length
1 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23411
- Zoro #
- G622968877
- UPC #
- 00197666227442
- Country of Origin
- China
- Color
- Silver
- Fitting Side A Pipe Threading
- 8
- Maximum Operating Pressure
- 150 psi
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- Yes
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Female
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Application
- Air, Gases, Oils, Potable Water
- Class
- Class 150
- Fitting Side A Gender
- Male
- Item
- Metal Pipe Straight
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- Straight
- Side A Thread Type
- NPT
- Fitting Side B Pipe Threading
- 11 1/2
- Finish/Coating
- None
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 15/16 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Hex Size
- 3 3/4 in
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Thread Size A
- 3"-8
- Fitting Thread Size B
- 1"-11.5
- Overall Length
- 1 15/16 in
- Length
- 1 15/16 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3 in, Male, Threaded, 8, 3 In.-8, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.