Shop SCI
See all product information
Create Account
Elbow
- Mfr # 4308002302
- Zoro # G323939633
product price:Â
$
14.95
/ea
Key Features
Fitting Side B Type
Threaded
Finish/Coating
None
Fitting Side A Type
Threaded
Side B Thread Type
NPT
Fitting Side B Nominal Pipe Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308002302
- Zoro #
- G323939633
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Metal Pipe Elbow
- Fitting Side B Type
- Threaded
- Finish/Coating
- None
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side B Pipe Threading
- 18
- Specific Fitting Shape
- 90 Degrees Elbow
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Class
- Class 3000
- Fitting Side A Pipe Threading
- 18
- Fitting Side B Gender
- Female
- Fitting Side A Gender
- Male
- For Pipe Schedule
- Schedule 40
- Standards
- ASME B16.11
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
Description
90 Degrees Elbow, Carbon Steel, None, Not Applicable, Class Class 3000, For Pipe Schedule Schedule 40, 1/4 in, Male, Threaded, Not Applicable, 18, Not Applicable, 1/4 in, Female, Threaded, Not Applicable, 18, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.