Shop USA INDUSTRIALS

Steel Instrumentation Fitting w Sealant Close Nipple 3/4" MNPT

  • Mfr # ZUSA-PF-5484

  • Zoro # G7835473


product price:  $28.79
/ea
Sold in multiples of 5 for $143.95

Key Features

Overall Pipe Length
1-1/2"
Max. Pressure
7300 psi
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Close Nipple
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-5484
Zoro #
G7835473
UPC #
193005433314
Country of Origin
Unknown

Dimensions

Overall Pipe Length
1-1/2"
Pipe Size (Fittings)
3/4"

Details

Max. Pressure
7300 psi
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Close Nipple
Pipe Fitting Material
Galvanized Steel
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Basic Pipe Fitting Material
Metal

Description

Pipe Fitting w/ Thread Sealant - Galvanized Steel - Instrumentation - Close Nipple - 3/4" NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.