
Straight Black-Coated Malleable Iron Pipe Fittings, 2" Pipe, Malleable Iron (Black-Coated)
Mfr # ZUSA-PF-15848
Zoro # G707032028
product price:Â $27.95
/eaKey Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Malleable Iron (Black-Coated)
Pipe Size (Fittings)
2"
Standards
ASME B1.20.1, ASME B16.3
Max. Pressure
150 psi
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-PF-15848
Zoro #
G707032028
UPC #
193005235529
Country of Origin
China
Dimensions
Pipe Size (Fittings)
2"
Overall Pipe Length
2-17/32"
Details
Specific Fitting Shape
Straight
Pipe Fitting Material
Malleable Iron (Black-Coated)
Item
Black-Coated Malleable Iron Pipe Fittings
Standards
ASME B1.20.1, ASME B16.3
Max. Pressure
150 psi
Fitting Schedule/Class
Class 150
Pipe Thread Type
NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.