Shop USA INDUSTRIALS
See all product information
Create Account
Tee, Alum, Thrd 1-1/2", Thrd 1-1/2"
- Mfr # ZUSA-PF-22589
- Zoro # G822967724
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Includes Seal
No
Fitting Thread Size C
2"-11.5
Fitting Side B Pipe Threading
11 1/2
Fitting Side C Type
Threaded
Fitting Side B Nominal Pipe Size
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22589
- Zoro #
- G822967724
- UPC #
- 00197666233481
- Country of Origin
- United States
- Includes Seal
- No
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side C Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Item
- Metal Pipe Tee
- Side B Thread Type
- NPT
- Fitting Side B Gender
- Female
- Material Grade
- 6061-T6
- Fitting Side A Gender
- Female
- Application
- Air, Non-Potable Water, Oils
- For Pipe Schedule
- Schedule 40
- Fitting Side C Gender
- Female
- Side A Thread Type
- NPT
- Side 3 Thread Type
- NPT
- Color
- Silver
- Specific Fitting Shape
- Tee
- Class
- Class 150
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Fitting Side C Pipe Threading
- 11 1/2
- Fitting Side A Pipe Threading
- 11 1/2
- Wire Color
- Silver
Dimensions
- Fitting Thread Size C
- 2"-11.5
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size B
- 1 1/2"-11.5
- Fitting Side C Nominal Pipe Size
- 2 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size A
- 1 1/2"-11.5
Description
Tee, Alum, Thrd 1-1/2", Thrd 1-1/2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.