Tee, Alum, Thrd 1-1/2", Thrd 1 in
- Mfr # ZUSA-PF-22584
- Zoro # G622967993
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Application
Air, Non-Potable Water, Oils
For Pipe Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
No
Specific Fitting Shape
Tee
Fitting Side A Nominal Pipe Size
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22584
- Zoro #
- G622967993
- UPC #
- 00197666237267
- Country of Origin
- United States
- Application
- Air, Non-Potable Water, Oils
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- Tee
- Fitting Side C Type
- Threaded
- Fitting Side A Type
- Threaded
- Fitting Side C Gender
- Female
- Side 3 Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Material Grade
- 6061-T6
- Fitting Side B Pipe Threading
- 11 1/2
- Side B Thread Type
- NPT
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Color
- Silver
- Fitting Side A Gender
- Female
- Fitting Side C Pipe Threading
- 11 1/2
- Side A Thread Type
- NPT
- Class
- Class 150
- Fitting Side A Pipe Threading
- 11 1/2
- Item
- Metal Pipe Tee
- Fitting Side B Gender
- Female
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size C
- 1 1/4"-11.5
- Fitting Side C Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size B
- 1"-11.5
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Thread Size A
- 1 1/2"-11.5
Description
Tee, Alum, Thrd 1-1/2", Thrd 1 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.