Shop USA INDUSTRIALS
See all product information
Create Account
Tee, Alum, Thrd 1 in, Thrd 1 in
- Mfr # ZUSA-PF-22583
- Zoro # G422969074
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side B Pipe Threading
11 1/2
Side 3 Thread Type
NPT
Includes Pre-Applied Thread Sealant
No
Material Grade
6061-T6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22583
- Zoro #
- G422969074
- UPC #
- 00197666233443
- Country of Origin
- United States
Dimensions
- Fitting Thread Size C
- 1 1/2"-11.5
- Fitting Side C Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Thread Size B
- 1"-11.5
- Fitting Thread Size A
- 1"-11.5
- Fitting Side A Nominal Pipe Size
- 1 in
Description
Tee, Alum, Thrd 1 in, Thrd 1 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.