Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum, 90 Elbow, 1 in NPT x NPT
- Mfr # ZUSA-PF-23138
- Zoro # G322969211
product price:Â
$
47.29
/ea
Key Features
Fitting Side A Pipe Threading
14
Application
Air, Non-Potable Water, Oils
Fitting Thread Size A
3/4"-14
Fitting Side B Pipe Threading
14
Specific Fitting Shape
90 Degrees Elbow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23138
- Zoro #
- G322969211
- UPC #
- 00197666233542
- Country of Origin
- United States
- Fitting Side A Pipe Threading
- 14
- Application
- Air, Non-Potable Water, Oils
- Item
- Metal Pipe Elbow
- Fitting Side B Pipe Threading
- 14
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side A Gender
- Female
- Fitting Side B Gender
- Male
- Finish/Coating
- None
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Color
- Silver
- Class
- Class 150
- Thread Sealant Type
- PTFE
- Side B Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Yes
- Maximum Operating Pressure
- 150 psi
- Side A Thread Type
- NPT
- Includes Seal
- No
- Material Grade
- 6061-T6
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 3/4"-14
- Fitting Thread Size B
- 3/4"-14
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
Description
90 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Female, Threaded, 14, 3/4 In.-14, 1 in, Male, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.