Shop USA INDUSTRIALS
See all product information
Create Account
Tee, Alum, Thrd 1", Thrd , Thrd 1"
- Mfr # ZUSA-PF-22574
- Zoro # G822968578
product price:Â
$
62.39
/ea
Key Features
Material Grade
6061-T6
Fitting Side A Gender
Female
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Thread Size B
1 1/4"-11.5
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22574
- Zoro #
- G822968578
- UPC #
- 00197666235225
- Country of Origin
- United States
- Material Grade
- 6061-T6
- Fitting Side A Gender
- Female
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- Tee
- Fitting Side C Type
- Threaded
- Includes Seal
- No
- Item
- Metal Pipe Tee
- Fitting Side B Gender
- Female
- Fitting Side C Pipe Threading
- 11 1/2
- Color
- Silver
- Side 3 Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Application
- Air, Non-Potable Water, Oils
- Fitting Side C Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Gravity Flow
- Pressure
- Fitting Side A Pipe Threading
- 11 1/2
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1 1/4"-11.5
- Fitting Side C Nominal Pipe Size
- 1 in
- Fitting Thread Size A
- 1"-11.5
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Thread Size C
- 1"-11.5
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
Description
Tee, Alum, Thrd 1", Thrd , Thrd 1"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.