Shop USA INDUSTRIALS
See all product information
Create Account
Flange, Aluminum, Threaded, 10 in
- Mfr # BULK-PF-853
- Zoro # G122968742
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
125 psi @ 72 Degrees F
Material Grade
6061-T6
Gravity Flow
Pressure
Application
Air, Non-Potable Water, Oils
Flange Outside Diameter
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PF-853
- Zoro #
- G122968742
- UPC #
- 00197666214466
- Country of Origin
- United States
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Material Grade
- 6061-T6
- Gravity Flow
- Pressure
- Application
- Air, Non-Potable Water, Oils
- Class
- Class 125
- Finish/Coating
- Plain
- Item
- Metal Pipe Flange
- Specific Fitting Shape
- Flange
- Connection Surface
- Flat
- Number of Bolt Holes
- 8
- For Pipe Schedule
- Schedule 40
- Standards
- ANSI/ASME B16.1
- Pipe Connection Type
- Threaded
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Flange Outside Diameter
- 10 in
- Bolt Circle Diameter
- 8 1/2 in
- Wire Rope Length
- 10 in
- Bolt Hole Diameter
- 7/8 in
- Overall Length
- 10 in
- Length
- 10 in
Description
Flange, Flat, 10 in Flange Outside Diameter, 10 in Overall Length, Aluminum, Plain, 6061-T6, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, Number of Bolt Holes 8, 8 1/2 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.