Tee, Alum, Thrd 1", Thrd , Thrd 1"

  • Mfr # ZUSA-PF-22575
  • Zoro # G222968505
product price: 
$
62.39
/ea

Key Features

Fitting Side A Gender
Female
Side 3 Thread Type
NPT
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Type
Threaded
Fitting Side C Nominal Pipe Size
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22575
Zoro #
G222968505
UPC #
00197666238172
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
1 in
Fitting Side C Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Thread Size C
1"-11.5
Fitting Thread Size B
1 1/2"-11.5
Fitting Thread Size A
1"-11.5

Details

Fitting Side A Gender
Female
Side 3 Thread Type
NPT
Fitting Side B Type
Threaded
Class
Class 150
Includes Seal
No
Fitting Side C Type
Threaded
Fitting Side C Gender
Female
Item
Metal Pipe Tee
Fitting Side A Pipe Threading
11 1/2
Color
Silver
Fitting Side B Gender
Female
Specific Fitting Shape
Tee
Material Grade
6061-T6
Fitting Side C Pipe Threading
11 1/2
Gravity Flow
Pressure
Fitting Side B Pipe Threading
11 1/2
Application
Air, Non-Potable Water, Oils
For Pipe Schedule
Schedule 40
Side A Thread Type
NPT
Side B Thread Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
No
Wire Color
Silver

Description

Tee, Alum, Thrd 1", Thrd , Thrd 1"

Restrictions

Ratings & reviews