Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Aluminum, Class 150
- Mfr # ZUSA-PF-23128
- Zoro # G022968514
product price:Â
$
92.69
/ea
Key Features
Color
Silver
Includes Seal
No
Maximum Operating Pressure
150 psi @ 72 Degrees F
Class
Class 150
Fitting Side A Pipe Threading
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23128
- Zoro #
- G022968514
- UPC #
- 00197666237946
- Country of Origin
- United States
Dimensions
- Thread Size
- 2 1/2"-8
- Nominal Pipe Size
- 2 1/2 in
- Wire Rope Length
- 1 1/16 in
- Overall Length
- 1 1/16 in
- Length
- 1 1/16 in
Details
- Color
- Silver
- Includes Seal
- No
- Item
- Plug
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Class
- Class 150
- Fitting Side A Pipe Threading
- 8
- Material Grade
- 6061-T6
- Thread Sealant Type
- PTFE
- Fitting Connection Type
- Threaded
- Thread Type
- NPT
- Plug Drive Style
- Square
- For Pipe Schedule
- Schedule 40
- Specific Fitting Shape
- Plug
- Includes Pre-Applied Thread Sealant
- Yes
- Wire Color
- Silver
Description
Plug, 2 1/2 in Nominal Pipe Size, Aluminum, Not Applicable, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 1/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 8, 2 1/2 In.-8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.