Flange, Aluminum, Slip-On, 6 in

  • Mfr # BULK-PF-472
  • Zoro # G100424499
product price: 
$
70.99
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Flange
Color
Silver
Application
Air, Non-Potable Water, Oils
Temp. Range
0 Degrees to 270 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PF-472
Zoro #
G100424499
UPC #
193005132064
Country of Origin
China

Dimensions

Flange Thickness
5/8 in
Flange Outside Diameter
6 in
Overall Length
6 in
Nominal Pipe Size
2 in
Bolt Hole Diameter
3/4 in
Bolt Circle Diameter
4 3/4 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Metal Pipe Flange
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Flange
Color
Silver
Application
Air, Non-Potable Water, Oils
Temp. Range
0 Degrees to 270 Degrees F
Standards
ANSI/ASME B16.1
Low Lead Compliance Level
Compliant
For Pipe Schedule
Schedule 40
Connection Surface
Flat
Number of Bolt Holes
4
Max. Steam Pressure
185 psi
Fitting Connection Type
Flanged x Slip-On
Maximum Operating Pressure
125 psi @ 72 Degrees F
Class
Class 125
Material Grade
6063
Pipe Connection Type
Slip-On
Maximum Operating Temperature
270 Degrees F
Minimum Operating Temperature
0 Degrees F
Gravity Flow
Pressure
Wire Color
Silver

Description

Flange, Flat, 2 in Nominal Pipe Size, Flanged x Slip-On, 6 in Flange Outside Diameter, 5/8 in Flange Thickness, 6 in Overall Length, Aluminum, Not Applicable, 6063, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, 185 psi Max. Steam Pressure, 0 Degrees to 270 Degrees F, Number of Bolt Holes 4, 4 3/4 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & reviews