Shop USA INDUSTRIALS
See all product information
Create Account
Tee, Alum, Thrd 2-1/2", Thrd 2 in
- Mfr # ZUSA-PF-22596
- Zoro # G922968218
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Fitting Side B Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No
Fitting Side C Nominal Pipe Size
2 1/2 in
Side B Thread Type
NPT
Fitting Side C Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22596
- Zoro #
- G922968218
- UPC #
- 00197666233863
- Country of Origin
- United States
- Fitting Side B Pipe Threading
- 11 1/2
- Includes Pre-Applied Thread Sealant
- No
- Side B Thread Type
- NPT
- Fitting Side C Gender
- Female
- Fitting Side B Type
- Threaded
- Fitting Side C Pipe Threading
- 8
- For Pipe Schedule
- Schedule 40
- Fitting Side C Type
- Threaded
- Item
- Metal Pipe Tee
- Fitting Side A Gender
- Female
- Specific Fitting Shape
- Tee
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 8
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Fitting Side B Gender
- Female
- Color
- Silver
- Material Grade
- 6061-T6
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side 3 Thread Type
- NPT
- Application
- Air, Non-Potable Water, Oils
- Side A Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Side C Nominal Pipe Size
- 2 1/2 in
- Fitting Thread Size B
- 2"-11.5
- Fitting Thread Size C
- 2 1/2"-8
- Fitting Thread Size A
- 2 1/2"-8
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Fitting Side B Nominal Pipe Size
- 2 in
Description
Tee, Alum, Thrd 2-1/2", Thrd 2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.