Shop USA INDUSTRIALS
See all product information
Create Account
Tee, Alum, Thrd 4", Flange , Thrd 4"
- Mfr # ZUSA-PF-22630
- Zoro # G322967514
product price:Â
$
1,071.99
/ea
Free Shipping & Returns
Key Features
Application
Air, Non-Potable Water, Oils
Fitting Side B Type
Flange
Fitting Side C Gender
Female
Includes Seal
No
Fitting Side A Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22630
- Zoro #
- G322967514
- UPC #
- 00197666235263
- Country of Origin
- United States
- Item
- Metal Pipe Tee
- Application
- Air, Non-Potable Water, Oils
- Fitting Side B Type
- Flange
- Fitting Side C Gender
- Female
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Gravity Flow
- Pressure
- Class
- Class 150
- Material Grade
- 6061-T6
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side A Pipe Threading
- 8
- Fitting Side C Type
- Threaded
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Side 3 Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Fitting Side C Pipe Threading
- 8
- Side A Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Specific Fitting Shape
- Tee
- Wire Color
- Silver
Dimensions
- Flange Thickness
- 5/8 in
- Fitting Thread Size C
- 4"-8
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Side C Nominal Pipe Size
- 4 in
- Fitting Thread Size A
- 4"-8
- Flange Outside Diameter
- 9 in
- Fitting Side B Nominal Pipe Size
- 4 in
Description
Tee, Alum, Thrd 4", Flange , Thrd 4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.