Shop USA INDUSTRIALS
See all product information
Create Account
Tee, Alum, Thrd 4", Thrd , Thrd 4"
- Mfr # ZUSA-PF-22598
- Zoro # G322969341
product price:Â
$
827.99
/ea
Free Shipping & Returns
Key Features
For Pipe Schedule
Schedule 40
Side A Thread Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side C Pipe Threading
8
Fitting Side B Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22598
- Zoro #
- G322969341
- UPC #
- 00197666237922
- Country of Origin
- United States
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side C Pipe Threading
- 8
- Item
- Metal Pipe Tee
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Female
- Side B Thread Type
- NPT
- Fitting Side C Type
- Threaded
- Specific Fitting Shape
- Tee
- Side 3 Thread Type
- NPT
- Includes Seal
- No
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Fitting Side A Pipe Threading
- 8
- Fitting Side B Gender
- Female
- Fitting Side C Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 6061-T6
- Application
- Air, Non-Potable Water, Oils
- Color
- Silver
- Gravity Flow
- Pressure
- Wire Color
- Silver
Dimensions
- Fitting Side C Nominal Pipe Size
- 4 in
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Thread Size C
- 4"-8
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Thread Size B
- 2"-11.5
- Fitting Thread Size A
- 4"-8
Description
Tee, Alum, Thrd 4", Thrd , Thrd 4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.