Tee, Alum, Thrd 4", Thrd , Thrd 4"
- Mfr # ZUSA-PF-22554
- Zoro # G222968864
product price:Â
$
608.99
/ea
Free Shipping & Returns
Key Features
Fitting Side C Type
Threaded
Fitting Side B Pipe Threading
8
Material Grade
6061-T6
Side 3 Thread Type
NPT
Specific Fitting Shape
Tee
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22554
- Zoro #
- G222968864
- UPC #
- 00197666235164
- Country of Origin
- United States
- Fitting Side C Type
- Threaded
- Fitting Side B Pipe Threading
- 8
- Material Grade
- 6061-T6
- Side 3 Thread Type
- NPT
- Specific Fitting Shape
- Tee
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Gravity Flow
- Pressure
- Fitting Side B Gender
- Female
- Fitting Side A Type
- Threaded
- Color
- Silver
- Item
- Metal Pipe Tee
- Fitting Side A Pipe Threading
- 8
- Application
- Air, Non-Potable Water, Oils
- Class
- Class 150
- Fitting Side A Gender
- Female
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Fitting Side C Gender
- Female
- Fitting Side C Pipe Threading
- 8
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Wire Color
- Silver
Dimensions
- Fitting Thread Size C
- 4"-8
- Fitting Side B Nominal Pipe Size
- 4 in
- Fitting Thread Size B
- 4"-8
- Fitting Thread Size A
- 4"-8
- Fitting Side C Nominal Pipe Size
- 4 in
- Fitting Side A Nominal Pipe Size
- 4 in
Description
Tee, Alum, Thrd 4", Thrd , Thrd 4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.