Plug, Aluminum, Threaded 1 1/2 in

  • Mfr # ZUSA-PF-9573
  • Zoro # G7687160
product price: 
$
25.69
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Plug
Application
Air, Non-Potable Water, Oil
Color
Silver
Standards
MIL-DTL-52618-E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9573
Zoro #
G7687160
UPC #
193005063719
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
27/32 in
Thread Size
1 1/2"-11.5
Nominal Pipe Size
1 1/2 in
Wire Rope Length
27/32 in
Length
27/32 in

Details

Item
Plug
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Plug
Application
Air, Non-Potable Water, Oil
Color
Silver
Standards
MIL-DTL-52618-E
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
12
Includes Seal
No
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Maximum Operating Pressure
150 psi @ 72 Degrees F
Minimum Operating Temperature
-4 Degrees F
Thread Type
NPT
Maximum Operating Temperature
180 Degrees F
Plug Drive Style
Square
Material Grade
6061-T6
For Pipe Schedule
Schedule 40
Fitting Connection Type
Threaded

Description

Plug, 1 1/2 in Nominal Pipe Size, Aluminum, Not Applicable, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 27/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 12, 1 1/2 In.-11.5, Silver

Restrictions

Ratings & reviews