Tee, Alum, Thrd 8 in, Flange 8 in
- Mfr # ZUSA-PF-22632
- Zoro # G022968460
product price:Â
$
3,808.99
/ea
Free Shipping & Returns
Key Features
Fitting Side B Type
Flange
For Pipe Schedule
Schedule 40
Fitting Side A Nominal Pipe Size
8 in
Flange Outside Diameter
13 1/2 in
Fitting Side C Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22632
- Zoro #
- G022968460
- UPC #
- 00197666235287
- Country of Origin
- United States
- Fitting Side B Type
- Flange
- For Pipe Schedule
- Schedule 40
- Fitting Side C Type
- Threaded
- Fitting Side C Pipe Threading
- 8
- Side 3 Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Class
- Class 150
- Specific Fitting Shape
- Tee
- Fitting Side A Pipe Threading
- 8
- Fitting Side C Gender
- Female
- Application
- Air, Non-Potable Water, Oils
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Item
- Metal Pipe Tee
- Fitting Side A Gender
- Female
- Color
- Silver
- Material Grade
- 6061-T6
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 8 in
- Flange Outside Diameter
- 13 1/2 in
- Fitting Thread Size C
- 8"-8
- Fitting Side B Nominal Pipe Size
- 8 in
- Flange Thickness
- 7/8 in
- Fitting Thread Size A
- 8"-8
- Fitting Side C Nominal Pipe Size
- 8 in
Description
Tee, Alum, Thrd 8 in, Flange 8 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.