Shop USA INDUSTRIALS

Tee Black-Coated Malleable Iron Pipe Fittings, 2" x 1-1/2" Pipe, Malleable Iron (Black-Coated)

  • Mfr # ZUSA-PF-16112

  • Zoro # G507033027


product price:  $56.65
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Malleable Iron (Black-Coated)
Pipe Size (Fittings)
2" x 1-1/2"
Standards
ASME B1.20.1, ASME B16.3
Pipe Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-16112
Zoro #
G507033027
UPC #
193005241063
Country of Origin
China

Dimensions

Pipe Size (Fittings)
2" x 1-1/2"

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Malleable Iron (Black-Coated)
Item
Black-Coated Malleable Iron Pipe Fittings
Standards
ASME B1.20.1, ASME B16.3
Pipe Thread Type
NPT
Max. Pressure
150 psi
Fitting Schedule/Class
Class 150

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.