Shop USA INDUSTRIALS

Tee Brass Brass Class 250 Pipe Fittings, 1 in Female NPT X 1 in Female NPT

  • Mfr # ZUSA-PF-15543

  • Zoro # G304850742


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Fitting Side C Outside Diameter
1 5/16 in
Fitting Thread Size B
1"-11.5
Fitting Thread Size C
1"-11.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-15543
Zoro #
G304850742
UPC #
193005234805
Country of Origin
China

Dimensions

Fitting Side C Outside Diameter
1 5/16 in
Fitting Thread Size B
1"-11.5
Fitting Thread Size C
1"-11.5
Overall Length
3 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Bend Nominal Dimensions
2 x 3
Fitting Side B Outside Diameter
1 5/16 in
Fitting Side A Outside Diameter
1 5/16 in
Fitting Thread Size A
1"-11.5
Fitting Side C Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Item
Metal Pipe Tee
Fitting Side C Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side C Pipe Threading
11 1/2
Standards
ANSI B16.15, ASME B1.20.1
Fitting Side A Type
Threaded
Maximum Operating Pressure
400 psi @ 72 Degrees F
Material Grade
C38500
Includes Seal
No
Low Lead Certified Standard
Not Compliant
Fitting Side B Type
Threaded
For Pipe Schedule
Schedule 80
Class
Class 250
Color
Gold
Application
Air, Gases, Non-Potable Water, Oils
Max. Steam Pressure
340 psi
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Fitting Side C Gender
Female
Fitting Side A Pipe Threading
11 1/2
Low Lead Compliance Level
Not Compliant
Side B Thread Type
NPT
Side 3 Thread Type
NPT
Gravity Flow
Pressure
Side A Thread Type
NPT

Description

Metal Pipe Fittings

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.