Shop SCI
See all product information
Create Account
Coupling
- Mfr # 4308003006
- Zoro # G123939734
product price:Â
$
4.39
/ea
Key Features
Finish/Coating
None
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Socket
Application
Air, Gases, Non-Potable Water, Oils
Fitting Side B Nominal Pipe Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308003006
- Zoro #
- G123939734
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Metal Pipe Coupling
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Socket
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side B Type
- Socket
- Includes Seal
- No
- Class
- Class 3000
- For Pipe Schedule
- Schedule 80
- Specific Fitting Shape
- Straight
- Fitting Side A Gender
- Female
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Standards
- ASME B16.11
- Fitting Side B Gender
- Female
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
Description
Straight, Carbon Steel, None, Not Applicable, Class Class 3000, For Pipe Schedule Schedule 80, 1/2 in, Female, Socket, Not Applicable, Not Applicable, Not Applicable, 1/2 in, Female, Socket, Not Applicable, Not Applicable, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.