Tee, Brass, Thrd 1/2", Thrd , Thrd 1/2"

  • Mfr # ZUSA-PF-22710
  • Zoro # G622967153
product price: 
$
65.59
/ea

Key Features

For Pipe Schedule
Schedule 40
Class
Class 125
Includes Pre-Applied Thread Sealant
No
Fitting Thread Size A
1/2"-14
Fitting Side C Pipe Threading
14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-22710
Zoro #
G622967153
UPC #
00197666235331
Country of Origin
Thailand
For Pipe Schedule
Schedule 40
Class
Class 125
Includes Pre-Applied Thread Sealant
No
Fitting Side C Pipe Threading
14
Fitting Side C Type
Threaded
Color
Silver
Side 3 Thread Type
NPT
Fitting Side A Type
Threaded
Specific Fitting Shape
Tee
Material Grade
C89833
Side A Thread Type
NPT
Application
Air, Gases, Oils, Potable Water
Maximum Operating Pressure
125 psi @ 72 Degrees F
Fitting Side C Gender
Female
Finish/Coating
Chrome-Plated
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
14
Item
Metal Pipe Tee
Includes Seal
No
Side B Thread Type
NPT
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
18
Gravity Flow
Pressure
Fitting Side B Gender
Female
Wire Color
Silver

Dimensions

Fitting Thread Size A
1/2"-14
Fitting Thread Size C
1/2"-14
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Thread Size B
1/4"-18
Wire Rope Length
53/64 in
Overall Length
53/64 in
Length
53/64 in

Description

Tee, Brass, Thrd 1/2", Thrd , Thrd 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews