Shop USA INDUSTRIALS
See all product information
Create Account
Tee, MI, Thrd 1-1/4", Thrd 1 in
- Mfr # ZUSA-PF-22726
- Zoro # G222967218
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Fitting Side B Nominal Pipe Size
1 in
Side B Thread Type
NPT
Fitting Side A Gender
Female
Fitting Side A Type
Threaded
Wire Rope Length
1 51/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22726
- Zoro #
- G222967218
- UPC #
- 00197666226759
- Country of Origin
- China
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 in
- Wire Rope Length
- 1 51/64 in
- Fitting Thread Size C
- 1 1/4"-11.5
- Fitting Side C Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size B
- 1"-11.5
- Fitting Thread Size A
- 1 1/4"-11.5
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 1 51/64 in
- Length
- 1 51/64 in
Description
Tee, MI, Thrd 1-1/4", Thrd 1 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.