Shop USA INDUSTRIALS

Tee, MI, Thrd 2", Thrd , Thrd 2"

  • Mfr # ZUSA-PF-22732

  • Zoro # G622967566


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Wire Rope Length
2 1/4 in
Fitting Side A Gender
Female
Application
Air, Non-Potable Water, Oils, Potable Water
Material Grade
KTH350-10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22732
Zoro #
G622967566
UPC #
00197666226810
Country of Origin
China

Dimensions

Wire Rope Length
2 1/4 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Thread Size A
2"-11.5
Fitting Thread Size C
2"-11.5
Fitting Side C Nominal Pipe Size
2 in
Fitting Thread Size B
1"-11.5
Fitting Side B Nominal Pipe Size
1 in
Overall Length
2 1/4 in

Details

Specific Fitting Shape
Tee
Item
Metal Pipe Tee
Fitting Side A Gender
Female
Application
Air, Non-Potable Water, Oils, Potable Water
Material Grade
KTH350-10
Maximum Operating Pressure
300 psi @ 72 Degrees F
For Pipe Schedule
Schedule 80
Fitting Side A Type
Threaded
Fitting Side C Gender
Female
Class
Class 300
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
11 1/2
Fitting Side C Pipe Threading
11 1/2
Fitting Side B Pipe Threading
11 1/2
Side A Thread Type
NPT
Side B Thread Type
NPT
Color
Silver
Fitting Side C Type
Threaded
Fitting Side B Gender
Female
Fitting Side B Type
Threaded
Includes Seal
No
Side 3 Thread Type
NPT
Gravity Flow
Pressure

Description

Tee, MI, Thrd 2", Thrd , Thrd 2"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.